- Radial Shaft Seal
- 124.51 mm Shaft Diameter
- 179.96 mm Housing Bore Diameter
- 12.07 mm Width
description
- External lip seals. Designs press-fit on shaft or spindle with sealing element contacting bore. Spring-loaded styles to handle retention of fluid are also available. All styles may be used with lip facing outward to exclude dirt and permit flushing bearing and seal cavities from within. Commonly used in agricultural equipment.
| Seal Design | Molded Design |
| Case Construction | Steel Case w/o Inner Case |
| Lip Material | Nitrile |
| Temperature Range [Max] | 250 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.005@2000 |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 179.96 mm |
| Seal Application | Dirt Exclusion and Fluid Retention |
| Surface Speed [Nom] | 2,000 ft/min |
| Spring Material | None |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Construction | X12 |
| Lip Style | External |
| Shaft Dia. | 124.51 mm |
| Lip Type | External Lip Seal w/Spring |
| Pressure | 5 psi |
| Weight | 0.78 LB |
| EAN or UPC | 85311037143 |

