- Radial Shaft Seal
- 124.51 mm Shaft Diameter
- 160.25 mm Housing Bore Diameter
- 18.01 mm Width
| Seal Application | Dirt Exclusion |
| Lip Type | Dual Lip w/One Spring |
| Construction | CRWA3 |
| Inch/Metric | Metric |
| Spring Material | Carbon Steel Garter |
| Cover/Compensation Ring/Plate Required | No |
| Surface Speed [Nom] | 3,600 ft/min |
| Lip Material | Nitrile |
| Shaft Dia. | 124.51 mm |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Temp Description | w/6.695" Flange |
| Seal Design | Assembled Design |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Housing Bore Dia. | 160.25 mm |
| Case Construction | Steel Case w/o Inner Case |
| Weight | 0.757 LB |
| EAN or UPC | 85311037136 |

