- Radial Shaft Seal
- 48 mm Shaft Diameter
- 72 mm Housing Bore Diameter
- 8 mm Width
| Inch/Metric | Metric |
| Housing Bore Dia. | 72 mm |
| Shaft Dia. | 48 mm |
| Weight | 0.088 LB |
| EAN or UPC | 7316572545904 |
| Inch/Metric | Metric |
| Housing Bore Dia. | 72 mm |
| Shaft Dia. | 48 mm |
| Weight | 0.088 LB |
| EAN or UPC | 7316572545904 |