- Radial Shaft Seal
- 48 mm Shaft Diameter
- 62 mm Housing Bore Diameter
- 8 mm Width
| Inch/Metric | Metric |
| Lip Material | Fluoroelastomer - Viton |
| Seal Design | Molded Design |
| Lip Type | Single Lip w/Spring |
| Construction | HMS5 |
| Shaft Dia. | 48 mm |
| Temperature Range [Max] | 400 °F |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 62 mm |
| Case Construction | Rubber Covered Steel Case |
| Temperature Range [Min] | -40 °F |
| Spring Material | Carbon Steel Garter |
| Lip Style | Internal |
| Weight | 0.051 LB |
| EAN or UPC | 7316572034378 |

