- Radial Shaft Seal
- 123.83 mm Shaft Diameter
- 163.58 mm Housing Bore Diameter
- 12.7 mm Width
| Surface Speed [Nom] | 3,600 ft/min |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 123.83 mm |
| Temp Description | w/6.735" Flange |
| Inch/Metric | Metric |
| Cover/Compensation Ring/Plate Required | No |
| Lip Style | Internal |
| Housing Bore Dia. | 163.58 mm |
| Construction | CRW3 |
| Seal Application | General Purpose |
| Spring Material | Carbon Steel Garter |
| Pressure | 0 psi |
| Temperature Range [Max] | 250 °F |
| Lip Type | Single Lip w/Spring |
| Seal Design | Bonded Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Lip Material | Nitrile |
| Case Construction | Steel Case w/Inner Case |
| Weight | 0.724 LB |
| EAN or UPC | 85311037129 |

