- Radial Shaft Seal
- 123.825 mm Shaft Diameter
- 152.425 mm Housing Bore Diameter
- 12.7 mm Width
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 152.425 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 123.825 mm |
| Temperature Range [Max] | 212 °F |
| Pressure [Max] | 10.15 psi |
| Lip Material | Nitrile |
| Lip Type | Non-Contacting |
| Weight | 0.648 LB |
| EAN or UPC | 85311279369 |

