
- Radial Shaft Seal
- 123.83 mm Shaft Diameter
- 139.73 mm Housing Bore Diameter
- 6.35 mm Width
description
- Nonspring-loaded seal for grease retention or dirt exclusion in applications with slower speeds.
applications
- Install with lip facing outward for maximum dirt exclusion
- Conveyor rollers and vehicle wheels
features
- Nonspring-loaded seal
caution
- Not generally for oil retention
Seal Application | Dirt Exclusion And Grease Retention At Slower Speeds |
Inch/Metric | Metric |
Construction | HM14 |
Lip Type | Single Lip w/o Spring |
Lip Style | Internal |
Spring Material | None |
Housing Bore Dia. | 139.73 mm |
Misalignment & Runout (In. @ Feet Per Minute) | 0.010@500, 0.005@2000 |
Temperature Range [Min] | -40 °F |
Pressure [Max] | 3 psi |
Temperature Range [Max] | 250 °F |
Case Construction | Steel Case w/o Inner Case |
Lip Material | Nitrile |
Surface Speed [Nom] | 2,000 ft/min |
Shaft Dia. | 123.83 mm |
Pressure | 3 psi |
Cover/Compensation Ring/Plate Required | No |
Seal Design | Bonded Design |
Weight | 0.344 LB |
EAN or UPC | 85311036986 |
