- Radial Shaft Seal
- 485 mm Shaft Diameter
- 535 mm Housing Bore Diameter
- 20 mm Width
| Shaft Dia. | 485 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 535 mm |
| Lip Type | Non-Split |
| Weight | 9.442 LB |
| EAN or UPC | 85311220576 |
| Shaft Dia. | 485 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 535 mm |
| Lip Type | Non-Split |
| Weight | 9.442 LB |
| EAN or UPC | 85311220576 |