- Radial Shaft Seal
- 1228.725 mm Shaft Diameter
- 1279.525 mm Housing Bore Diameter
- 20.625 mm Width
| Shaft Dia. | 1228.72 mm |
| Housing Bore Dia. | 1279.525 mm |
| Lip Type | Split |
| Inch/Metric | Metric |
| Weight | 11.137 LB |
| EAN or UPC | 85311225281 |
| Shaft Dia. | 1228.72 mm |
| Housing Bore Dia. | 1279.525 mm |
| Lip Type | Split |
| Inch/Metric | Metric |
| Weight | 11.137 LB |
| EAN or UPC | 85311225281 |