- Radial Shaft Seal
- 1225.55 mm Shaft Diameter
- 1276.35 mm Housing Bore Diameter
- 22.225 mm Width
| Lip Type | Split |
| Shaft Dia. | 1225.55 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 1276.35 mm |
| Weight | 9.985 LB |
| EAN or UPC | 85311278805 |
| Lip Type | Split |
| Shaft Dia. | 1225.55 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 1276.35 mm |
| Weight | 9.985 LB |
| EAN or UPC | 85311278805 |