- Radial Shaft Seal
- 480.009 mm Shaft Diameter
- 540.359 mm Housing Bore Diameter
- 19.989 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 480.009 mm |
| Lip Type | Non-Split |
| Housing Bore Dia. | 540.359 mm |
| Weight | 6.207 LB |
| EAN or UPC | 85311472876 |
| Inch/Metric | Metric |
| Shaft Dia. | 480.009 mm |
| Lip Type | Non-Split |
| Housing Bore Dia. | 540.359 mm |
| Weight | 6.207 LB |
| EAN or UPC | 85311472876 |