
- Radial Shaft Seal
- 480 mm Shaft Diameter
- 520 mm Housing Bore Diameter
- 20 mm Width
Housing Bore Dia. | 520 mm |
Inch/Metric | Metric |
Shaft Dia. | 480 mm |
Lip Type | Non-Split |
Weight | 9.265 LB |
EAN or UPC | 85311231732 |

Housing Bore Dia. | 520 mm |
Inch/Metric | Metric |
Shaft Dia. | 480 mm |
Lip Type | Non-Split |
Weight | 9.265 LB |
EAN or UPC | 85311231732 |