- Radial Shaft Seal
- 1219.2 mm Shaft Diameter
- 1270 mm Housing Bore Diameter
- 25.4 mm Width
| Housing Bore Dia. | 1270 mm |
| Shaft Dia. | 1219.2 mm |
| Inch/Metric | Metric |
| Weight | 26.545 LB |
| EAN or UPC | 85311268677 |
| Housing Bore Dia. | 1270 mm |
| Shaft Dia. | 1219.2 mm |
| Inch/Metric | Metric |
| Weight | 26.545 LB |
| EAN or UPC | 85311268677 |