- Radial Shaft Seal
- 1219.2 mm Shaft Diameter
- 1270 mm Housing Bore Diameter
- 20.65 mm Width
| Shaft Dia. | 1219.2 mm |
| Lip Type | Split |
| Housing Bore Dia. | 1270 mm |
| Inch/Metric | Metric |
| Weight | 10.806 LB |
| EAN or UPC | 85311397339 |
| Shaft Dia. | 1219.2 mm |
| Lip Type | Split |
| Housing Bore Dia. | 1270 mm |
| Inch/Metric | Metric |
| Weight | 10.806 LB |
| EAN or UPC | 85311397339 |