- Radial Bearing Type
- Round Bore Type
- 101.6 mm Inside Diameter
- 180 mm Outside Diameter
- 46 mm Width
| Rows of Balls | Multi |
| Tolerance | Normal (PN) |
| Inch/Metric | Inch |
| Material | Steel |
| Cage Material | Sheet Metal |
| Cage Type | Sheet Metal |
| Bore Type | Round Bore |
| Bearing Type | Radial |
| Relubrication Feature | With |
| I.D. | 101.6 mm |
| O.D. | 180 mm |
| Radial Internal Clearance | Group N |
| Weight | 17.364 LB |
| EAN or UPC | 7316576660238 |

