- Radial Bearing Type
- Round Bore Type
- 88.9 mm Inside Diameter
- 160 mm Outside Diameter
- 40 mm Width
| Cage Material | Sheet Metal |
| Inch/Metric | Inch |
| Radial Internal Clearance | Group N |
| Relubrication Feature | With |
| Cage Type | Sheet Metal |
| Bore Type | Round Bore |
| I.D. | 88.9 mm |
| Tolerance | Normal (PN) |
| O.D. | 160 mm |
| Bearing Type | Radial |
| Material | Steel |
| Rows of Balls | Multi |
| Weight | 12.381 LB |
| EAN or UPC | 7316576660184 |

