- Radial Bearing Type
- Round Bore Type
- 68.262 mm Inside Diameter
- 130 mm Outside Diameter
- 92.075 mm Width
features
- Standard radial internal clearance
| Overall Width | 3 5/8 in |
| Dynamic Load Rating | 34700 lbf |
| Material | Steel |
| Tolerance | Normal (PN) |
| Bearing Type | Radial |
| Locking Device | Setscrew Locking Collar |
| Radial Internal Clearance | Group N |
| Bore Type | Round Bore |
| Outer Ring Width | 31 mm |
| Enclosure | Open |
| Length Through Bore | 3.625 in |
| I.D. | 68.262 mm |
| Rows of Balls | Multi |
| O.D. | 130 mm |
| Lubrication | Relubricatable |
| Seal Type | Unsealed |
| Inch/Metric | Inch |
| Cage Type | Sheet Metal |
| Relubrication Feature | With |
| Weight | 8.098 LB |
| EAN or UPC | 7316576660092 |

