- Radial Bearing Type
- 31.75 mm Inside Diameter
- 80 mm Outside Diameter
- 23 mm Width
| Bore Type | Round Bore |
| I.D. | 31.75 mm |
| Rows of Balls | Multi |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| O.D. | 80 mm |
| Weight | 2.855 LB |
| EAN or UPC | 7316572508961 |
| Bore Type | Round Bore |
| I.D. | 31.75 mm |
| Rows of Balls | Multi |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| O.D. | 80 mm |
| Weight | 2.855 LB |
| EAN or UPC | 7316572508961 |