- Radial Bearing Type
- 30.163 mm Inside Diameter
- 80 mm Outside Diameter
- 23 mm Width
| Bearing Type | Radial |
| I.D. | 30.163 mm |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| Rows of Balls | Multi |
| O.D. | 80 mm |
| Weight | 2.793 LB |
| EAN or UPC | 7316572508954 |
| Bearing Type | Radial |
| I.D. | 30.163 mm |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| Rows of Balls | Multi |
| O.D. | 80 mm |
| Weight | 2.793 LB |
| EAN or UPC | 7316572508954 |