- Radial Shaft Seal
- 475 mm Shaft Diameter
- 525 mm Housing Bore Diameter
- 25 mm Width
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Shaft Dia. | 475 mm |
| Housing Bore Dia. | 525 mm |
| Weight | 5.161 LB |
| EAN or UPC | 85311225779 |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Shaft Dia. | 475 mm |
| Housing Bore Dia. | 525 mm |
| Weight | 5.161 LB |
| EAN or UPC | 85311225779 |