Skip to content Skip to navigation menu
SKF4750590

4750590

Metric Non-Split Radial Shaft Seal
Item #100921601
  • Radial Shaft Seal
  • 1206.5 mm Shaft Diameter
  • 1257.3 mm Housing Bore Diameter
  • 38.1 mm Width
SKF4750590
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Shaft Seal
  • 1206.5 mm Shaft Diameter
  • 1257.3 mm Housing Bore Diameter
  • 38.1 mm Width

description

  • Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
Seal Design Bonded Design
Housing Bore Dia. 1257.3 mm
Case Construction Steel Case w/Inner Case
Temperature Range [Min] -40 °F
Seal Application General Purpose
Spring Material Carbon Steel Garter
Temperature Range [Max] 250 °F
Surface Speed [Nom] 5,000 ft/min
Inch/Metric Metric
Shaft Dia. 1206.5 mm
Lip Style Internal
Lip Material Nitrile
Cover/Compensation Ring/Plate Required No
Construction HDS1
Pressure 10 psi
Lip Type Non-Split
Misalignment & Runout (In. @ Feet Per Minute) 0.062 Max
Weight 26.406 LB
EAN or UPC 85311150705
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison