- Radial Shaft Seal
- 1206.5 mm Shaft Diameter
- 1257.3 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Material | Nitrile |
| Construction | HDS1 |
| Cover/Compensation Ring/Plate Required | No |
| Seal Application | General Purpose |
| Housing Bore Dia. | 1257.3 mm |
| Lip Type | Non-Split |
| Shaft Dia. | 1206.5 mm |
| Surface Speed [Nom] | 5,000 ft/min |
| Lip Style | Internal |
| Temp Description | w/8 Lugs |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Design | Bonded Design |
| Pressure | 10 psi |
| Inch/Metric | Metric |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 250 °F |
| Weight | 26.406 LB |
| EAN or UPC | 85311150699 |

