- Radial Shaft Seal
- 120.65 mm Shaft Diameter
- 152.45 mm Housing Bore Diameter
- 7.62 mm Width
description
- External lip seals. Designs press-fit on shaft or spindle with sealing element contacting bore. Spring-loaded styles to handle retention of fluid are also available. All styles may be used with lip facing outward to exclude dirt and permit flushing bearing and seal cavities from within. Commonly used in agricultural equipment.
| Lip Type | External Lip Seal w/Spring |
| Surface Speed [Nom] | 2,000 ft/min |
| Housing Bore Dia. | 152.45 mm |
| Shaft Dia. | 120.65 mm |
| Case Construction | Steel Case w/o Inner Case |
| Seal Design | Bonded Design |
| Temperature Range [Max] | 225 °F |
| Lip Material | Nitrile |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Seal Application | External Lip Seal |
| Spring Material | None |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.005@2000 |
| Construction | X15 |
| Cover/Compensation Ring/Plate Required | No |
| Lip Style | External |
| Weight | 0.428 LB |
| EAN or UPC | 85311036689 |

