- Radial Shaft Seal
- 470 mm Shaft Diameter
- 530 mm Housing Bore Diameter
- 28 mm Width
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Shaft Dia. | 470 mm |
| Housing Bore Dia. | 530 mm |
| Weight | 9.124 LB |
| EAN or UPC | 85311286657 |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Shaft Dia. | 470 mm |
| Housing Bore Dia. | 530 mm |
| Weight | 9.124 LB |
| EAN or UPC | 85311286657 |