- Radial Shaft Seal
- 470 mm Shaft Diameter
- 530 mm Housing Bore Diameter
- 26 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Material | Nitrile |
| Case Construction | Steel Case w/Inner Case |
| Cover/Compensation Ring/Plate Required | No |
| Lip Style | Internal |
| Construction | HDS2 |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 470 mm |
| Spring Material | Carbon Steel Garter |
| Housing Bore Dia. | 530 mm |
| Lip Type | Non-Split |
| Seal Application | General Purpose |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Surface Speed [Nom] | 5,000 ft/min |
| Pressure | 15 psi |
| Inch/Metric | Metric |
| Seal Design | Molded Design |
| Weight | 9.123 LB |
| EAN or UPC | 85311903325 |

