- Radial Shaft Seal
- 470.001 mm Shaft Diameter
- 530.326 mm Housing Bore Diameter
- 24.993 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Pressure | 15 psi |
| Cover/Compensation Ring/Plate Required | No |
| Lip Style | Internal |
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| Seal Application | General Purpose |
| Housing Bore Dia. | 530.326 mm |
| Seal Design | Molded Design |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 470.001 mm |
| Construction | HDS2 |
| Lip Type | Non-Split |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Case Construction | Steel Case w/Inner Case |
| Spring Material | Carbon Steel Garter |
| Lip Material | Nitrile |
| Surface Speed [Nom] | 5,000 ft/min |
| Weight | 7.275 LB |
| EAN or UPC | 85311169226 |

