- Radial Shaft Seal
- 470 mm Shaft Diameter
- 530 mm Housing Bore Diameter
- 25 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Surface Speed [Nom] | 5,000 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Construction | HDS1 |
| Seal Design | Bonded Design |
| Spring Material | Carbon Steel Garter |
| Lip Type | Non-Split |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 530 mm |
| Seal Application | General Purpose |
| Lip Material | Nitrile |
| Lip Style | Internal |
| Temperature Range [Max] | 250 °F |
| Pressure | 10 psi |
| Temp Description | w/4 Adjustable Lugs |
| Inch/Metric | Metric |
| Shaft Dia. | 470 mm |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 9.373 LB |
| EAN or UPC | 85311172271 |

