- Radial Shaft Seal
- 470 mm Shaft Diameter
- 520 mm Housing Bore Diameter
- 20 mm Width
| Housing Bore Dia. | 520 mm |
| Shaft Dia. | 470 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Weight | 9.443 LB |
| EAN or UPC | 85311264365 |
| Housing Bore Dia. | 520 mm |
| Shaft Dia. | 470 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Weight | 9.443 LB |
| EAN or UPC | 85311264365 |