- Radial Shaft Seal
- 470 mm Shaft Diameter
- 520 mm Housing Bore Diameter
- 20.7 mm Width
| Inch/Metric | Metric |
| Housing Bore Dia. | 520 mm |
| Shaft Dia. | 470 mm |
| Lip Type | Non-Split |
| Weight | 3.754 LB |
| EAN or UPC | 85311193092 |
| Inch/Metric | Metric |
| Housing Bore Dia. | 520 mm |
| Shaft Dia. | 470 mm |
| Lip Type | Non-Split |
| Weight | 3.754 LB |
| EAN or UPC | 85311193092 |