- Radial Shaft Seal
- 470 mm Shaft Diameter
- 510 mm Housing Bore Diameter
- 20 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 470 mm |
| Lip Type | Non-Split |
| Housing Bore Dia. | 510 mm |
| Weight | 8.085 LB |
| EAN or UPC | 85311238823 |
| Inch/Metric | Metric |
| Shaft Dia. | 470 mm |
| Lip Type | Non-Split |
| Housing Bore Dia. | 510 mm |
| Weight | 8.085 LB |
| EAN or UPC | 85311238823 |