- Radial Shaft Seal
- 470 mm Shaft Diameter
- 510 mm Housing Bore Diameter
- 20 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Pressure | 10 psi |
| Seal Design | Bonded Design |
| Shaft Dia. | 470 mm |
| Spring Material | Carbon Steel Garter |
| Lip Material | Nitrile |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Max] | 250 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Application | General Purpose |
| Construction | HDS1 |
| Temperature Range [Min] | -40 °F |
| Surface Speed [Nom] | 5,000 ft/min |
| Housing Bore Dia. | 510 mm |
| Cover/Compensation Ring/Plate Required | No |
| Lip Style | Internal |
| Weight | 8.081 LB |
| EAN or UPC | 85311131728 |

