- Radial Shaft Seal
- 1193.8 mm Shaft Diameter
- 1244.6 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Construction | HDS2 |
| Lip Style | Internal |
| Pressure | 15 psi |
| Lip Type | Single Lip w/Spring |
| Lip Material | Nitrile |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| Shaft Dia. | 1193.8 mm |
| Spring Material | Carbon Steel Garter |
| Housing Bore Dia. | 1244.6 mm |
| Temp Description | w/6 Lugs |
| Seal Application | General Purpose |
| Seal Design | Molded Design |
| Weight | 26.245 LB |
| EAN or UPC | 85311150583 |

