- Radial Shaft Seal
- 1193.8 mm Shaft Diameter
- 1238.25 mm Housing Bore Diameter
- 25.4 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Min] | -40 °F |
| Case Construction | Steel Case w/Inner Case |
| Lip Type | Single Lip w/Spring |
| Temperature Range [Max] | 250 °F |
| Housing Bore Dia. | 1238.25 mm |
| Cover/Compensation Ring/Plate Required | No |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Material | Nitrile |
| Seal Application | General Purpose |
| Seal Design | Molded Design |
| Inch/Metric | Metric |
| Construction | HDS2 |
| Shaft Dia. | 1193.8 mm |
| Lip Style | Internal |
| Spring Material | Carbon Steel Garter |
| Pressure | 15 psi |
| Weight | 26.175 LB |
| EAN or UPC | 85311150521 |

