- Radial Shaft Seal
- 46 mm Shaft Diameter
- 59 mm Housing Bore Diameter
- 12 mm Width
| Shaft Dia. | 46 mm |
| Housing Bore Dia. | 59 mm |
| Inch/Metric | Metric |
| Weight | 0.056 LB |
| EAN or UPC | 7316572550779 |
| Shaft Dia. | 46 mm |
| Housing Bore Dia. | 59 mm |
| Inch/Metric | Metric |
| Weight | 0.056 LB |
| EAN or UPC | 7316572550779 |