
- Radial Shaft Seal
- 119.08 mm Shaft Diameter
- 146.08 mm Housing Bore Diameter
- 6.35 mm Width
description
- Nonspring-loaded seal for grease retention or dirt exclusion in applications with slower speeds.
Surface Speed [Nom] | 2,000 ft/min |
Cover/Compensation Ring/Plate Required | No |
Temperature Range [Max] | 250 °F |
Lip Style | Internal |
Housing Bore Dia. | 146.08 mm |
Construction | HD1 |
Lip Type | Single Lip w/o Spring |
Misalignment & Runout (In. @ Feet Per Minute) | 0.010@500, 0.005@2000 |
Pressure | 3 psi |
Spring Material | None |
Inch/Metric | Metric |
Shaft Dia. | 119.08 mm |
Lip Material | Nitrile |
Case Construction | Steel Case w/Inner Case |
Pressure [Max] | 3 psi |
Seal Application | Dirt Exclusion And Grease Retention At Slower Speeds |
Seal Design | Assembled Design |
Temperature Range [Min] | -40 °F |
Weight | 0.417 LB |
EAN or UPC | 85311036450 |
