- Unmounted, Angular Contact Bearing
- 8.66 in Inner Diameter
- 11.81 in Outer Diameter
- 1.5 in Width
- Bearing Steel Material
| Outer Ring Width | 35 mm |
| Bearing Type | Angular Contact |
| Cage Type | Metal |
| Capacity | Standard Capacity |
| Rows of Balls | Single |
| Seal Type | Unsealed |
| Enclosure | Open |
| Cage Material | Brass/Bronze |
| O.D. | 300 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Origin | Single Row Angular Contact |
| Preload Level | None |
| Seal Material | None |
| Radial Internal Clearance | Normal |
| Precision Level | Standard (ABEC 1) |
| I.D. | 130 mm |
| Flush Ground | No |
| Inch/Metric | Metric Bore |
| Snap Ring | No Snap Ring |
| Inner Ring Width | 35 mm |
| Width | 35.000 mm |
| Material | Steel |
| Precision | Standard |
| Contact Angle | 40° |
| icNumber | 7702995 |
| Lubricant | Oil Preservative |
| Bearing Design | Single Row Angular Contact |
| Bore Type | Round Bore |
| O.D. Type | Straight |
| Ball Material | Steel |
| Locking Device | No Locking Device |
| No. in Set | Single Bearing |
| Weight | 16.125 LB |
| EAN or UPC | 7316576620188 |

