- 5.12 in Inner Diameter
- 11.02 in Outer Diameter
- 2.28 in Width
| Enclosure | Open |
| Inch/Metric | Metric |
| Dynamic Load Rating | 660 kN |
| Radial Internal Clearance | Normal |
| Precision Rating | ABEC 1 |
| Static Load Rating | 800 kN |
| O.D. | 11.02 in, 280 mm |
| End Type | Open End |
| Width | 2.28 in, 58 mm |
| Limiting Speed - Grease | 2000 rpm |
| Outer Ring Width | 2.28 in, 58 mm |
| Origin | Cylindrical Radial |
| Inner Ring Width | 2.28 in, 58 mm |
| Bore Type | Cylindrical |
| Bearing Type | Radial |
| O.D. Type | Cylindrical |
| Cage Material | Brass |
| No. of Rows | Single |
| Tolerance | Iso Class 0 (RBEC 1) |
| I.D. | 5.12 in, 130 mm |
| Material | Bearing Steel |
| Rows of Balls | Single |
| Radial Internal Clearance Specification | Normal Clearance |
| Weight | 42.064 LB |
| EAN or UPC | 7316571211428 |

