- 5.5 in Inner Diameter
- 9.84 in Outer Diameter
- 3.46 in Width
- Bearing Steel Cage Material
| Outer Ring Width | 3.46 in, 88 mm |
| Internal Clearance | C3 |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Material | Bearing Steel |
| Rows of Balls | Multi |
| Rolling Element | Spherical |
| Width | 3.46 in, 88 mm |
| Precision Rating | ABEC 1 |
| Row Type | 2 |
| Element Material | Bearing Steel |
| Bore Type | Round Bore |
| I.D. | 139.734 mm |
| Bearing Type | Radial |
| Lubrication Hole/Groove | Hole and Groove |
| Cage Material | Bearing Steel |
| O.D. | 250 mm |
| Inner Ring Width | 3.46 in, 88 mm |
| Weight | 41.072 LB |
| EAN or UPC | 7316570365733 |

