- 1/2" ID x 1.2598" OD x 0.394" Wide
- Double Sealed (Contact)
- ABEC 1
- Steel Cage
- C3 Clearance
| Bearing Design | Deep Groove Design |
| Origin | Single Row Radial |
| Material | Steel |
| Temperature Range [Min] | -22 °F |
| Contact Angle | 0° |
| Preload Level | None |
| Bore Type | Round Bore |
| Inch/Metric | Inch Bore |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Seal Type | Contact Seals |
| icNumber | 7701154 |
| Ball Material | Steel |
| O.D. | 1.25984 in |
| I.D. | 1/2 in |
| O.D. Type | Straight |
| Rows of Balls | Single |
| Capacity | Standard Capacity |
| Lubricant | Polyurea Base |
| Snap Ring | No Snap Ring |
| Precision | Standard |
| Cage Type | Metal |
| No. in Set | Single Bearing |
| Width | 0.39 in, 10 mm |
| Bearing Type | Radial |
| Seal Material | Buna-N |
| Series | 62 |
| Outer Ring Width | 10 mm |
| Static Load Rating [Max] | 3100 lbf |
| Cage Material | Steel |
| Temperature Range [Max] | 284 °F |
| Limiting Speed - Grease | 22000 rpm |
| Precision Level | Standard (ABEC 1) |
| Enclosure | Double Sealed |
| Radial Internal Clearance | C3 |
| Locking Device | No Locking Device |
| Inner Ring Width | 10 mm |
| Weight | 0.092 LB |
| EAN or UPC | 7316576620072 |

