- Radial Shaft Seal
- 461 mm Shaft Diameter
- 495 mm Housing Bore Diameter
- 20 mm Width
| Shaft Dia. | 461 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 495 mm |
| Lip Type | Non-Split |
| Weight | 7.907 LB |
| EAN or UPC | 85311363839 |
| Shaft Dia. | 461 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 495 mm |
| Lip Type | Non-Split |
| Weight | 7.907 LB |
| EAN or UPC | 85311363839 |