- Radial Shaft Seal
- 460 mm Shaft Diameter
- 510 mm Housing Bore Diameter
- 22 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Material | Fluoroelastomer - Viton |
| Spring Material | Carbon Steel Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Pressure | 15 psi |
| Lip Style | Internal |
| Inch/Metric | Metric |
| Seal Application | General Purpose |
| Housing Bore Dia. | 510 mm |
| Surface Speed [Nom] | 5,000 ft/min |
| Temperature Range [Min] | -40 °F |
| Construction | HDS2 |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Steel Case w/Inner Case |
| Lip Type | Non-Split |
| Seal Design | Molded Design |
| Temperature Range [Max] | 400 °F |
| Shaft Dia. | 460 mm |
| Weight | 8.084 LB |
| EAN or UPC | 85311173100 |

