- Radial Shaft Seal
- 460 mm Shaft Diameter
- 510 mm Housing Bore Diameter
- 20.62 mm Width
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Shaft Dia. | 460 mm |
| Housing Bore Dia. | 510 mm |
| Weight | 9.147 LB |
| EAN or UPC | 85311384711 |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Shaft Dia. | 460 mm |
| Housing Bore Dia. | 510 mm |
| Weight | 9.147 LB |
| EAN or UPC | 85311384711 |