- Radial Shaft Seal
- 459.994 mm Shaft Diameter
- 510.413 mm Housing Bore Diameter
- 21.058 mm Width
| Housing Bore Dia. | 510.413 mm |
| Shaft Dia. | 459.994 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Weight | 5.323 LB |
| EAN or UPC | 85311462914 |
| Housing Bore Dia. | 510.413 mm |
| Shaft Dia. | 459.994 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Weight | 5.323 LB |
| EAN or UPC | 85311462914 |