- Radial Shaft Seal
- 460 mm Shaft Diameter
- 500 mm Housing Bore Diameter
- 23 mm Width
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Shaft Dia. | 460 mm |
| Housing Bore Dia. | 500 mm |
| Weight | 7.967 LB |
| EAN or UPC | 85311218368 |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Shaft Dia. | 460 mm |
| Housing Bore Dia. | 500 mm |
| Weight | 7.967 LB |
| EAN or UPC | 85311218368 |