- Radial Shaft Seal
- 459.994 mm Shaft Diameter
- 500.38 mm Housing Bore Diameter
- 19.989 mm Width
| Housing Bore Dia. | 500.38 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Shaft Dia. | 459.994 mm |
| Weight | 4.233 LB |
| EAN or UPC | 85311458757 |
| Housing Bore Dia. | 500.38 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Shaft Dia. | 459.994 mm |
| Weight | 4.233 LB |
| EAN or UPC | 85311458757 |