Skip to content Skip to navigation menu
SKF460X500X20HDS1V

460X500X20HDS1V

Metric Non-Split Radial Shaft Seal
Item #101829116
  • Radial Shaft Seal
  • 460 mm Shaft Diameter
  • 500 mm Housing Bore Diameter
  • 20 mm Width
SKF460X500X20HDS1V
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Shaft Seal
  • 460 mm Shaft Diameter
  • 500 mm Housing Bore Diameter
  • 20 mm Width

description

  • Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
Temperature Range [Min] -40 °F
Shaft Dia. 460 mm
Misalignment & Runout (In. @ Feet Per Minute) 0.062 Max
Seal Application General Purpose
Temperature Range [Max] 400 °F
Lip Type Non-Split
Construction HDS1
Inch/Metric Metric
Housing Bore Dia. 500 mm
Lip Material Fluoroelastomer - Viton
Case Construction Steel Case w/Inner Case
Lip Style Internal
Seal Design Assembled Design
Spring Material Carbon Steel Garter
Pressure 10 psi
Cover/Compensation Ring/Plate Required No
Weight 7.967 LB
EAN or UPC 85311264358
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison