- Radial Shaft Seal
- 1168.4 mm Shaft Diameter
- 1206.5 mm Housing Bore Diameter
- 19.05 mm Width
| Shaft Dia. | 1168.4 mm |
| Inch/Metric | Metric |
| Lip Type | Split |
| Housing Bore Dia. | 1206.5 mm |
| Weight | 9.407 LB |
| EAN or UPC | 85311264907 |
| Shaft Dia. | 1168.4 mm |
| Inch/Metric | Metric |
| Lip Type | Split |
| Housing Bore Dia. | 1206.5 mm |
| Weight | 9.407 LB |
| EAN or UPC | 85311264907 |