- Radial Shaft Seal
- 45 mm Shaft Diameter
- 75 mm Housing Bore Diameter
- 8 mm Width
| Shaft Dia. | 45 mm |
| Housing Bore Dia. | 75 mm |
| Inch/Metric | Metric |
| Weight | 0.096 LB |
| EAN or UPC | 7316572034354 |
| Shaft Dia. | 45 mm |
| Housing Bore Dia. | 75 mm |
| Inch/Metric | Metric |
| Weight | 0.096 LB |
| EAN or UPC | 7316572034354 |