Skip to content Skip to navigation menu
SKF45X68X12HMS5RG

45X68X12HMS5RG

Metric Radial Shaft Seal
Item #100914196
  • Radial Shaft Seal
  • 45 mm Shaft Diameter
  • 68 mm Housing Bore Diameter
  • 12 mm Width
SKF45X68X12HMS5RG
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Shaft Seal
  • 45 mm Shaft Diameter
  • 68 mm Housing Bore Diameter
  • 12 mm Width
Inch/Metric Metric
Shaft Dia. 45 mm
Housing Bore Dia. 68 mm
Weight 0.077 LB
EAN or UPC 7316572551493
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison