- Radial Shaft Seal
- 45 mm Shaft Diameter
- 68 mm Housing Bore Diameter
- 10 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 45 mm |
| Housing Bore Dia. | 68 mm |
| Weight | 0.075 LB |
| EAN or UPC | 7316572545584 |
| Inch/Metric | Metric |
| Shaft Dia. | 45 mm |
| Housing Bore Dia. | 68 mm |
| Weight | 0.075 LB |
| EAN or UPC | 7316572545584 |